Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE051415SF0

  • Zoro # G107518719


product price: $15.99
/ea

Key Features

Specification
MIL-DTL-26482
Contact Mating Life
500
Connector Style
Plug
Insert Arrangement
14-15
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE051415SF0
Zoro #
G107518719
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Specification
MIL-DTL-26482
Contact Mating Life
500
Connector Style
Plug
Insert Arrangement
14-15
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Operating Voltage DC
1275
Connector Type
Circular
Insert Material
Neoprene
Shielding
Yes
Service Rating
I
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Amperage Rating
13A
No. of Contacts
15
Insert Rotation/Keying
Normal
Crimp Wire Gauge
24, 22, 20, 18, 16
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.