Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE05E1415SF0

  • Zoro # G307518540


product price: $20.15
/ea

Key Features

No. of Contacts
15
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Arrangement
14-15
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E1415SF0
Zoro #
G307518540
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

No. of Contacts
15
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Arrangement
14-15
Operating Voltage DC
1275
Contacts Supplied
No
Contact Material
Copper Alloy
Shell Color
Olive Drab
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-26482
Contact Mating Life
500
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Amperage Rating
13A
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Sealing
IP67
Service Rating
I
Termination Method
Crimp
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.