Zoro Homepage

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SDX

  • Zoro # G307518878


product price: $46.39
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SDX
Zoro #
G307518878
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Contact Plating
50 microinches Gold Plate
Shell Color
Olive Drab
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Insert Arrangement
14-15
Insert Material
Neoprene
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
No. of Contacts
15
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.