Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SF0F42

  • Zoro # G607518622


product price: $20.15
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Amperage Rating
13A
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SF0F42
Zoro #
G607518622
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Amperage Rating
13A
Operating Voltage DC
1275
Connector Style
Plug
Contacts Supplied
No
Mounting Type
Cable
Service Rating
I
Sealing
IP67
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20, 18, 16
Termination Method
Crimp
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Insert Arrangement
14-15
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.