Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SFO

  • Zoro # G907518698


product price: $35.59
/ea

Key Features

Mounting Type
Cable
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SFO
Zoro #
G907518698
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Mounting Type
Cable
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Shell Color
Olive Drab
Sealing
IP67
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20, 18, 16
Connector Style
Plug
Connector Type
Circular
Contact Style
Socket
Orientation
Straight
Termination Method
Crimp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-15
No. of Contacts
15
Contacts Supplied
No
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.