Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SWF0

  • Zoro # G507518722


product price: $35.59
/ea

Key Features

Insert Rotation/Keying
W
Termination Method
Crimp
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SWF0
Zoro #
G507518722
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Insert Rotation/Keying
W
Termination Method
Crimp
Shell Color
Olive Drab
Sealing
IP67
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
No. of Contacts
15
Amperage Rating
13A
Contact Style
Socket
Insert Material
Neoprene
Orientation
Straight
Insert Arrangement
14-15
Contact Mating Life
500
Shielding
Yes
Service Rating
I
Mounting Type
Cable
Rotation Angle
17
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Connector Type
Circular
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20, 18, 16
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.