Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SWFO

  • Zoro # G707518713


product price: $35.59
/ea

Key Features

Contact Size
14#20, 1#16
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SWFO
Zoro #
G707518713
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
No. of Contacts
15
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Termination Method
Crimp
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
1275
Insert Rotation/Keying
W
Contacts Supplied
No
Contact Style
Socket
Sealing
IP67
Mounting Type
Cable
Rotation Angle
17
Insert Arrangement
14-15
Crimp Wire Gauge
24, 22, 20, 18, 16
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Insert Material
Neoprene
Endbell Type
Cable Clamp
Service Rating
I
Connector Type
Circular
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.