Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SXF0

  • Zoro # G707518799


product price: $31.25
/ea

Key Features

Grommet & Seals Material
Neoprene
No. of Contacts
15
Operating Voltage DC
1275
Connector Type
Circular
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SXF0
Zoro #
G707518799
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Grommet & Seals Material
Neoprene
No. of Contacts
15
Operating Voltage DC
1275
Connector Type
Circular
Insert Rotation/Keying
X
Connector Style
Plug
Contact Mating Life
500
Amperage Rating
13A
Sealing
IP67
Contacts Supplied
No
Mounting Type
Cable
Shielding
Yes
Rotation Angle
110
Shell Material
Aluminum Alloy
Orientation
Straight
Service Rating
I
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20, 18, 16
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Insert Material
Neoprene
Insert Arrangement
14-15
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.