Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SXLC

  • Zoro # G707518560


product price: $35.59
/ea

Key Features

Connector Style
Plug
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage DC
1275
Rotation Angle
110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SXLC
Zoro #
G707518560
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Connector Style
Plug
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage DC
1275
Rotation Angle
110
No. of Contacts
15
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Shell Material
Aluminum Alloy
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
No
Service Rating
I
Connector Type
Circular
Endbell Type
Cable Clamp
Contact Style
Socket
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
14-15
Shielding
Yes
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.