Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SYFO

  • Zoro # G707518539


product price: $35.59
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Insert Arrangement
14-15
Contact Size
14#20, 1#16
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SYFO
Zoro #
G707518539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Insert Arrangement
14-15
Orientation
Straight
No. of Contacts
15
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20, 18, 16
Shell Material
Aluminum Alloy
Contact Style
Socket
Connector Style
Plug
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contacts Supplied
No
Shell Color
Olive Drab
Insert Rotation/Keying
Y
Endbell Type
Cable Clamp
Rotation Angle
155
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Service Rating
I
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.