Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SZFO

  • Zoro # G907518643


product price: $31.25
/ea

Key Features

Shell Material
Aluminum Alloy
Amperage Rating
13A
Service Rating
I
Rotation Angle
234
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SZFO
Zoro #
G907518643
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Material
Aluminum Alloy
Amperage Rating
13A
Service Rating
I
Rotation Angle
234
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
Z
Connector Style
Plug
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Insert Arrangement
14-15
Crimp Wire Gauge
24, 22, 20, 18, 16
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Contact Mating Life
500
Sealing
IP67
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Endbell Type
Cable Clamp
Mounting Type
Cable
Orientation
Straight
Contact Style
Socket
No. of Contacts
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.