Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT PLUG

  • Mfr # KPSE06F1415SZLC

  • Zoro # G007518413


product price: $31.25
/ea

Key Features

Insert Rotation/Keying
Z
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1415SZLC
Zoro #
G007518413
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Insert Rotation/Keying
Z
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Insert Arrangement
14-15
Contact Mating Life
500
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20, 18, 16
Contact Style
Socket
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
No. of Contacts
15
Rotation Angle
234
Termination Method
Crimp
Mounting Type
Cable
Shell Color
Olive Drab
Insert Material
Neoprene
Orientation
Straight
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Service Rating
I
Contacts Supplied
No
Sealing
IP67
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.