Zoro Homepage

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE00E1415SDX

  • Zoro # G207511900


product price: $33.99
/ea

Key Features

Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
50 microinches Gold Plate
Contact Size
14#20, 1#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1415SDX
Zoro #
G207511900
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Black
No. of Contacts
15
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Contact Mating Life
500
Insert Arrangement
14-15
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.