Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE00F1415SF0

  • Zoro # G507511761


product price: $30.25
/ea

Key Features

Sealing
IP67
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
1275
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1415SF0
Zoro #
G507511761
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Sealing
IP67
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage DC
1275
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Style
Socket
Shell Material
Aluminum Alloy
No. of Contacts
15
Shielding
Yes
Contact Mating Life
500
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Shell Color
Black
Connector Style
Receptacle
Orientation
Straight
Termination Method
Crimp
Service Rating
I
Connector Type
Circular
Shell Plating
Black Zinc Cobalt
Insert Arrangement
14-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.