
KPSE 15C 1420 116 SKT RECP
Mfr # KPSE00F1415SF42F0
Zoro # G507511754
product price: $14.79
/eaKey Features
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
15
Endbell Type
Cable Clamp
Connector Type
Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE00F1415SF42F0
Zoro #
G507511754
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
Shell Material
Aluminum Alloy
Shielding
Yes
No. of Contacts
15
Endbell Type
Cable Clamp
Connector Type
Circular
Operating Voltage DC
1275
Orientation
Straight
Grommet & Seals Material
Neoprene
Shell Color
Black
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Material
Neoprene
Amperage Rating
13A
Shell Plating
Black Zinc Cobalt
Contact Style
Socket
Connector Style
Receptacle
Insert Arrangement
14-15
Contacts Supplied
No
Service Rating
I
Termination Method
Crimp
Mounting Type
Wall - Front Mount - Thru Holes
Crimp Wire Gauge
24, 22, 20, 18, 16
Operating Voltage AC V RMS Max
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.