Zoro Homepage

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE00F1415SXF0

  • Zoro # G607511593


product price: $24.19
/ea

Key Features

Shell Color
Black
Insert Rotation/Keying
X
Shell Plating
Black Zinc Cobalt
Contacts Supplied
No
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1415SXF0
Zoro #
G607511593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Color
Black
Insert Rotation/Keying
X
Shell Plating
Black Zinc Cobalt
Contacts Supplied
No
Operating Voltage DC
1275
Connector Style
Receptacle
Shielding
Yes
Contact Style
Socket
Sealing
IP67
Shell Material
Aluminum Alloy
No. of Contacts
15
Service Rating
I
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-15
Rotation Angle
110
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
13A
Crimp Wire Gauge
24, 22, 20, 18, 16
Orientation
Straight
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Mounting Type
Wall - Front Mount - Thru Holes
Endbell Type
Cable Clamp
Connector Type
Circular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.