Zoro Homepage

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE00F1415SXLC

  • Zoro # G607511586


product price: $24.19
/ea

Key Features

Shielding
Yes
Operating Voltage DC
1275
Contacts Supplied
No
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F1415SXLC
Zoro #
G607511586
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shielding
Yes
Operating Voltage DC
1275
Contacts Supplied
No
Service Rating
I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Endbell Type
Cable Clamp
Contact Mating Life
500
Amperage Rating
13A
Sealing
IP67
Contact Style
Socket
Connector Type
Circular
Insert Material
Neoprene
Shell Color
Black
Rotation Angle
110
Shell Plating
Black Zinc Cobalt
Orientation
Straight
Mounting Type
Wall - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Crimp Wire Gauge
24, 22, 20, 18, 16
Termination Method
Crimp
No. of Contacts
15
Connector Style
Receptacle
Grommet & Seals Material
Neoprene
Insert Arrangement
14-15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.