
kpse 15c 1420 116 skt recp
Mfr # KPSE01B1415SF42F0
Zoro # G607689407
product price: $26.59
/eaKey Features
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE01B1415SF42F0
Zoro #
G607689407
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
14#20, 1#16
Details
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Style
Socket
Endbell Type
Cable Clamp
Orientation
Straight
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Service Rating
I
No. of Contacts
15
Contacts Supplied
No
Connector Type
Circular
Shell Color
Olive Drab
Insert Arrangement
14-15
Operating Voltage DC
1275
Insert Material
Neoprene
Mounting Type
Cable
Crimp Wire Gauge
24, 22, 20, 18, 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.