Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE01F1415SFO

  • Zoro # G507511433


product price: $39.15
/ea

Key Features

Insert Arrangement
14-15
Service Rating
I
Connector Style
Receptacle
No. of Contacts
15
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1415SFO
Zoro #
G507511433
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Insert Arrangement
14-15
Service Rating
I
Connector Style
Receptacle
No. of Contacts
15
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
24, 22, 20, 18, 16
Mounting Type
Cable
Contact Style
Socket
Shielding
Yes
Amperage Rating
13A
Termination Method
Crimp
Orientation
Straight
Shell Material
Aluminum Alloy
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Shell Color
Olive Drab
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.