Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE01F1415SLC

  • Zoro # G307511435


product price: $31.29
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1415SLC
Zoro #
G307511435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Material
Neoprene
Shell Color
Olive Drab
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
No. of Contacts
15
Grommet & Seals Material
Neoprene
Endbell Type
Cable Clamp
Connector Type
Circular
Sealing
IP67
Shielding
Yes
Operating Voltage DC
1275
Termination Method
Crimp
Connector Style
Receptacle
Contact Mating Life
500
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-15
Service Rating
I
Crimp Wire Gauge
24, 22, 20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.