Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE01F1415SXLC

  • Zoro # G707511509


product price: $31.29
/ea

Key Features

Shell Color
Olive Drab
Orientation
Straight
Service Rating
I
Rotation Angle
110
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F1415SXLC
Zoro #
G707511509
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Shell Color
Olive Drab
Orientation
Straight
Service Rating
I
Rotation Angle
110
Operating Voltage DC
1275
Insert Arrangement
14-15
Amperage Rating
13A
No. of Contacts
15
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Shell Material
Aluminum Alloy
Connector Type
Circular
Connector Style
Receptacle
Shielding
Yes
Sealing
IP67
Contact Mating Life
500
Insert Material
Neoprene
Mounting Type
Cable
Insert Rotation/Keying
X
Crimp Wire Gauge
24, 22, 20, 18, 16
Contacts Supplied
No
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.