Zoro Homepage

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE07E1415SA206

  • Zoro # G607511807


product price: $68.85
/ea

Key Features

No. of Contacts
15
Contact Mating Life
500
Sealing
Sealed
Insert Arrangement
14-15
Mounting Type
Jam Nut - Front Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1415SA206
Zoro #
G607511807
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.