Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 15C 1420 116 SKT RECP

  • Mfr # KPSE07E1415SDX

  • Zoro # G007511872


product price: $32.45
/ea

Key Features

Mounting Type
Jam Nut - Front Mount
Connector Style
Receptacle
No. of Contacts
15
Amperage Rating
13A
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE07E1415SDX
Zoro #
G007511872
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#20, 1#16

Details

Mounting Type
Jam Nut - Front Mount
Connector Style
Receptacle
No. of Contacts
15
Amperage Rating
13A
Sealing
IP67
Endbell Type
Compression Nut
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20, 18, 16
Insert Arrangement
14-15
Shell Plating
Electroless Nickel
Contact Style
Socket
Termination Method
Crimp
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Service Rating
I
Insert Material
Neoprene
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.