Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 16C 1616 PIN RECP

  • Mfr # KPSE02A2016PX

  • Zoro # G507565511


product price: $31.95
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
16
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02A2016PX
Zoro #
G507565511
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
16
Insert Material
Neoprene
Shell Color
Olive Drab
Operating Voltage DC
1275
Specification
MIL-DTL-26482
Rotation Angle
318
Shielding
Yes
Insert Arrangement
20-16
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Sealing
IP67
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Connector Type
Circular
Contacts Supplied
Yes
Contact Style
Pin
Insert Rotation/Keying
X
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.