Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE051419PF0

  • Zoro # G907563858


product price: $23.15
/ea

Key Features

Insert Material
Neoprene
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE051419PF0
Zoro #
G907563858
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Material
Neoprene
Amperage Rating
13A
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
No. of Contacts
19
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
Normal
Contacts Supplied
No
Specification
MIL-DTL-26482
Mounting Type
Cable
Termination Method
Crimp
Operating Voltage AC V RMS Max
600
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Material
Copper Alloy
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Service Rating
I
Insert Arrangement
14-19
Grommet & Seals Material
Neoprene
Operating Voltage DC
850
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.