Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE05E1419P

  • Zoro # G307563830


product price: $38.35
/ea

Key Features

Sealing
Unsealed
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Rotation Angle
14
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E1419P
Zoro #
G307563830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Sealing
Unsealed
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Rotation Angle
14
Termination Method
Crimp
No. of Contacts
19
Service Rating
I
Specification
MIL-DTL-26482
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Insert Material
Neoprene
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-19
Mounting Type
Cable
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
600
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.