Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE05E1419PXF0

  • Zoro # G907563773


product price: $28.45
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Contact Style
Pin
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05E1419PXF0
Zoro #
G907563773
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Plating
50 microinches Gold Plate
Amperage Rating
13A
Contact Style
Pin
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Termination Method
Crimp
Operating Voltage DC
850
Insert Arrangement
14-19
Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
No
Operating Voltage AC V RMS Max
600
Specification
MIL-DTL-26482
Rotation Angle
165
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Service Rating
I
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
X
Contact Mating Life
500
No. of Contacts
19
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.