
KPSE 19C 1920 PIN PLUG
Mfr # KPSE06E1419PDX
Zoro # G907564251
product price: $49.89
/eaKey Features
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06E1419PDX
Zoro #
G907564251
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Operating Voltage DC
850
Shell Material
Aluminum Alloy
Service Rating
I
Insert Material
Neoprene
Contact Mating Life
500
No. of Contacts
19
Amperage Rating
13A
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contact Style
Pin
Contact Material
Copper Alloy
Insert Arrangement
14-19
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.