Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06E1419PF42

  • Zoro # G907564213


product price: $38.35
/ea

Key Features

Operating Voltage DC
850
Shell Material
Aluminum Alloy
Amperage Rating
13A
Connector Type
Connector Circular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1419PF42
Zoro #
G907564213
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage DC
850
Shell Material
Aluminum Alloy
Amperage Rating
13A
Connector Type
Connector Circular
Contact Mating Life
500
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contact Plating
50 microinches Gold Plate on Activated Area
Shielding
Yes
Orientation
Straight
Connector Style
Plug
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Specification
MIL-DTL-26482 Style
Contact Style
Pin
Endbell Type
Compression Nut
Contact Material
Copper Alloy
No. of Contacts
19
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
Yes
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.