Zoro Homepage

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06E1419PF42F26

  • Zoro # G807564207


product price: $25.65
/ea

Key Features

Contacts Supplied
Yes
Connector Type
Circular
Insert Material
Neoprene
Sealing
IP67
Specification
MIL-DTL-26482
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1419PF42F26
Zoro #
G807564207
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.