Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06E1419PXF42F0

  • Zoro # G107563931


product price: $28.45
/ea

Key Features

Mounting Type
Cable
Rotation Angle
165
Operating Voltage DC
850
Contact Size
19#20
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1419PXF42F0
Zoro #
G107563931
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Mounting Type
Cable
Rotation Angle
165
Operating Voltage DC
850
Contacts Supplied
No
Amperage Rating
13A
Endbell Type
Compression Nut
Specification
MIL-DTL-26482 Style
Termination Method
Crimp
Orientation
Straight
Connector Style
Plug
Shielding
Yes
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
X
No. of Contacts
19
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-19
Service Rating
I
Connector Type
Connector Circular
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.