Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06E1419PYF42F0

  • Zoro # G607564018


product price: $28.45
/ea

Key Features

Contact Mating Life
500
Connector Style
Plug
Insert Rotation/Keying
Y
Shell Material
Aluminum Alloy
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E1419PYF42F0
Zoro #
G607564018
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Mating Life
500
Connector Style
Plug
Insert Rotation/Keying
Y
Shell Material
Aluminum Alloy
Mounting Type
Cable
Service Rating
I
Rotation Angle
315
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Operating Voltage DC
850
Amperage Rating
13A
Shielding
Yes
Contacts Supplied
No
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Endbell Type
Compression Nut
Insert Arrangement
14-19
Shell Color
Olive Drab
Specification
MIL-DTL-26482 Style
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
No. of Contacts
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.