Zoro Homepage

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PA206F0

  • Zoro # G807563767


product price: $48.59
/ea

Key Features

Service Rating
I
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
19
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PA206F0
Zoro #
G807563767
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Service Rating
I
Contact Style
Pin
Mounting Type
Cable
No. of Contacts
19
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
14-19
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.