Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PDX

  • Zoro # G107563832


product price: $55.35
/ea

Key Features

Orientation
Straight
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PDX
Zoro #
G107563832
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Orientation
Straight
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Service Rating
I
Operating Voltage DC
850
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Mounting Type
Cable
Contact Mating Life
500
Amperage Rating
13A
Sealing
IP67
Specification
MIL-DTL-26482
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Connector Type
Circular
No. of Contacts
19
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Insert Arrangement
14-19
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.