Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PFO

  • Zoro # G307563823


product price: $42.25
/ea

Key Features

Sealing
IP67
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
14-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PFO
Zoro #
G307563823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Sealing
IP67
Mounting Type
Cable
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Insert Arrangement
14-19
Service Rating
I
Connector Type
Circular
Operating Voltage DC
850
Connector Style
Plug
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Termination Method
Crimp
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Orientation
Straight
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
No. of Contacts
19
Contact Mating Life
500
Shell Color
Olive Drab
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.