Zoro Homepage

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PW

  • Zoro # G607563875


product price: $52.35
/ea

Key Features

Contact Material
Copper Alloy
Amperage Rating
13A
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PW
Zoro #
G607563875
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Contact Material
Copper Alloy
Amperage Rating
13A
Endbell Type
Cable Clamp
Insert Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Style
Plug
Rotation Angle
30
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Sealing
IP67
Contacts Supplied
Yes
Specification
MIL-DTL-26482 Style
Shielding
Yes
Insert Arrangement
14-19
No. of Contacts
19
Shell Plating
Olive Drab Cadmium
Service Rating
I
Orientation
Straight
Termination Method
Crimp
Insert Rotation/Keying
W
Operating Voltage DC
850
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.