Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PWLC

  • Zoro # G407564225


product price: $42.25
/ea

Key Features

Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Insert Material
Neoprene
Contact Size
19#20
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PWLC
Zoro #
G407564225
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Operating Voltage AC V RMS Max
600
Endbell Type
Cable Clamp
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Contact Mating Life
500
Contacts Supplied
No
Orientation
Straight
Connector Style
Plug
Operating Voltage DC
850
Shell Color
Olive Drab
Insert Arrangement
14-19
Service Rating
I
Rotation Angle
30
Connector Type
Circular
Mounting Type
Cable
Amperage Rating
13A
Contact Style
Pin
No. of Contacts
19
Crimp Wire Gauge
24, 22, 20
Sealing
IP67
Termination Method
Crimp
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.