Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PXF0

  • Zoro # G207564180


product price: $42.25
/ea

Key Features

Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Insert Arrangement
14-19
Insert Rotation/Keying
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PXF0
Zoro #
G207564180
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Insert Arrangement
14-19
Insert Rotation/Keying
X
Service Rating
I
Operating Voltage AC V RMS Max
600
Rotation Angle
165
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
No. of Contacts
19
Amperage Rating
13A
Contact Style
Pin
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Operating Voltage DC
850
Contact Mating Life
500
Connector Style
Plug
Shell Color
Olive Drab
Insert Material
Neoprene
Sealing
IP67
Endbell Type
Cable Clamp
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.