Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PXFO

  • Zoro # G707564185


product price: $42.25
/ea

Key Features

Termination Method
Crimp
Sealing
IP67
Insert Rotation/Keying
X
Mounting Type
Cable
Contact Size
19#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PXFO
Zoro #
G707564185
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Crimp
Sealing
IP67
Insert Rotation/Keying
X
Mounting Type
Cable
Service Rating
I
Operating Voltage AC V RMS Max
600
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
No
Insert Arrangement
14-19
Grommet & Seals Material
Neoprene
Connector Style
Plug
Endbell Type
Cable Clamp
Amperage Rating
13A
Contact Style
Pin
Rotation Angle
165
No. of Contacts
19
Orientation
Straight
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.