Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PY

  • Zoro # G307564189


product price: $52.39
/ea

Key Features

Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F1419PY
Zoro #
G307564189
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Material
Neoprene
Shielding
Yes
Insert Arrangement
14-19
Shell Material
Aluminum Alloy
Contact Style
Pin
Rotation Angle
315
Specification
MIL-DTL-26482 Style
Contact Mating Life
500
Termination Method
Crimp
Operating Voltage DC
850
Orientation
Straight
Insert Rotation/Keying
Y
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
Amperage Rating
13A
Sealing
IP67
Shell Color
Olive Drab
Connector Type
Connector Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Contact Material
Copper Alloy
Service Rating
I
No. of Contacts
19
Operating Voltage AC V RMS Max
600
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.