Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PYF0

  • Zoro # G007565035


product price: $42.25
/ea

Key Features

Termination Method
Crimp
Shielding
Yes
Service Rating
I
Amperage Rating
13A
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PYF0
Zoro #
G007565035
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Crimp
Shielding
Yes
Service Rating
I
Amperage Rating
13A
Contacts Supplied
No
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Contact Mating Life
500
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Orientation
Straight
Insert Rotation/Keying
Y
Shell Color
Olive Drab
Rotation Angle
315
Connector Type
Circular
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Insert Arrangement
14-19
Connector Style
Plug
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Crimp Wire Gauge
24, 22, 20
No. of Contacts
19
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.