Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PYFO

  • Zoro # G207564975


product price: $42.29
/ea

Key Features

No. of Contacts
19
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Operating Voltage DC
850
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PYFO
Zoro #
G207564975
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

No. of Contacts
19
Contact Mating Life
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Operating Voltage DC
850
Connector Type
Circular
Amperage Rating
13A
Connector Style
Plug
Orientation
Straight
Shell Color
Olive Drab
Contacts Supplied
No
Termination Method
Crimp
Mounting Type
Cable
Shielding
Yes
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
600
Service Rating
I
Rotation Angle
315
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Insert Material
Neoprene
Insert Rotation/Keying
Y
Insert Arrangement
14-19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.