Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE06F1419PYLC

  • Zoro # G907565029


product price: $42.25
/ea

Key Features

Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
19
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F1419PYLC
Zoro #
G907565029
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
19
Orientation
Straight
Insert Material
Neoprene
Insert Rotation/Keying
Y
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-19
Contact Style
Pin
Shell Material
Aluminum Alloy
Sealing
IP67
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Rotation Angle
315
Shielding
Yes
Connector Type
Circular
Contact Mating Life
500
Endbell Type
Cable Clamp
Service Rating
I
Operating Voltage AC V RMS Max
600
Connector Style
Plug
Operating Voltage DC
850
Amperage Rating
13A
Termination Method
Crimp
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.