Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE08E1419PW

  • Zoro # G807564900


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Termination Method
Crimp
Shell Color
Olive Drab
No. of Contacts
19
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08E1419PW
Zoro #
G807564900
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Sealing
IP67
Termination Method
Crimp
Shell Color
Olive Drab
No. of Contacts
19
Insert Material
Neoprene
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Shielding
Yes
Contact Mating Life
500
Connector Type
Connector Circular
Specification
MIL-DTL-26482 Style
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Connector Style
Plug
Contact Material
Copper Alloy
Rotation Angle
30
Amperage Rating
13A
Insert Arrangement
14-19
Mounting Type
Cable
Orientation
Right Angle
Service Rating
I
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
W
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.