Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN PLUG

  • Mfr # KPSE08F1419P23

  • Zoro # G607564902


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08F1419P23
Zoro #
G607564902
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Contact Material
Copper Alloy
Sealing
IP67
No. of Contacts
19
Contact Mating Life
500
Orientation
Right Angle
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Amperage Rating
13A
Service Rating
I
Specification
MIL-DTL-26482
Mounting Type
Cable
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-19
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Contact Style
Pin
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.