
KPSE 19C 1920 PIN PLUG
Mfr # KPSE6CG1419P
Zoro # G007564847
product price: $59.85
/eaKey Features
Insert Arrangement
14-19
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE6CG1419P
Zoro #
G007564847
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Insert Arrangement
14-19
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
No. of Contacts
19
Service Rating
I
Shell Color
Olive Drab
Contact Style
Pin
Operating Voltage DC
850
Shell Plating
Olive Drab Cadmium
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage AC V RMS Max
600
Contact Mating Life
500
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.