
KPSE 19C 1920 PIN PLUG
Mfr # KPSE6E1419PDXA206
Zoro # G207564821
product price: $51.89
/eaKey Features
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Service Rating
I
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE6E1419PDXA206
Zoro #
G207564821
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Mounting Type
Cable
Connector Style
Plug
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Service Rating
I
Insert Material
Neoprene
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-19
Operating Voltage DC
850
Amperage Rating
13A
Shell Plating
Black Zinc Cobalt
No. of Contacts
19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Style
Pin
Contact Mating Life
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.