
KPSE 19C 1920 PIN PLUG
Mfr # KPSE6E1419PF42
Zoro # G507565122
product price: $38.79
/eaKey Features
Shell Material
Aluminum Alloy
Contact Size
19#20
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE6E1419PF42
Zoro #
G507565122
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Insert Arrangement
14-19
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
850
Amperage Rating
13A
No. of Contacts
19
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Mating Life
500
Contact Style
Pin
Service Rating
I
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.