
KPSE 19C 1920 PIN PLUG
Mfr # KPSE6F1419PDXA206
Zoro # G307564998
product price: $67.99
/eaKey Features
Amperage Rating
13A
Contact Size
19#20
Shell Color
Black
Insert Material
Neoprene
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE6F1419PDXA206
Zoro #
G307564998
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#20
Details
Amperage Rating
13A
Shell Color
Black
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
14-19
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Contact Style
Pin
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
I
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
No. of Contacts
19
Shell Plating
Black Zinc Cobalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.