Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 19C 1920 PIN RECP

  • Mfr # KPSE00E1419PDN

  • Zoro # G607568658


product price: $66.25
/ea

Key Features

Insert Arrangement
14-19
Connector Style
Receptacle
Orientation
Straight
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E1419PDN
Zoro #
G607568658
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#20

Details

Insert Arrangement
14-19
Connector Style
Receptacle
Orientation
Straight
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Sealing
IP67
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Connector Type
Circular
Contact Plating
50 microinches Gold Plate on Activated Area
Mounting Type
Wall - Front Mount - Thru Holes
Contacts Supplied
Yes
Service Rating
I
Shielding
Yes
Insert Rotation/Keying
Normal
Contact Mating Life
500
Endbell Type
Heat Shrink
Specification
MIL-DTL-26482
No. of Contacts
19
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.